SAMPLE-Flume Zephyr White 13-in. x 39-in. Subway Linear Wood-Look Matte Ceramic Wall Tile

  • Mfr # SAM-ANDFLU1457

  • Zoro # G916491302


product price:  $7.35
/ea

Key Features

Width
5 in
Style
Wood look
Shape
Rectangle
Thickness
0.39 in
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Steam/Sauna wall; Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAM-ANDFLU1457
Zoro #
G916491302
UPC #
-
Country of Origin
Spain

Dimensions

Width
5 in
Thickness
0.39 in
Length
6 in

Details

Style
Wood look
Shape
Rectangle
Color
Zephyr
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Steam/Sauna wall; Wall
Application
Only in Covered Areas
Finish
Matte
Material
Ceramic

Description

This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.


  • This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products