
SAMPLE-Ivox Black/ Blue/ Brown/White 3-in. x 16-in. Subway Glossy Porcelain Wall Tile
Mfr # SAM-ANDIVO1284
Zoro # G516491351
product price:Â $7.45
/eaKey Features
Length
6 in
Width
5 in
Thickness
8.5 in
Style
Brick Look
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Pool; Fireplace Surround; Outdoor; Outdoor Covered; Ceiling; Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SAM-ANDIVO1284
Zoro #
G516491351
UPC #
-
Country of Origin
Italy
Dimensions
Length
6 in
Width
5 in
Thickness
8.5 in
Details
Color
Simone
Style
Brick Look
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Pool; Fireplace Surround; Outdoor; Outdoor Covered; Ceiling; Wall
Material
Porcelain
Shape
Rectangle
Finish
Glossy
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.