Gray 11.8 in x 12 in Recycled Glass Matte, Glossy Floor and Wall Mosaic Tile 4.92 sqft/case, 5PK
- Mfr # APLVRE8803A
- Zoro # G111320186
Key Features
Specifications
Details
- MFR #
- APLVRE8803A
- Zoro #
- G111320186
- UPC #
- 840175529407
- Country of Origin
- China
- Color
- Gray
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios and Garage Walls
- Material
- Recycled Glass
- Shape
- Hexagon
- Finish
- Matte, Glossy
- Coverage Area
- 4.92 sq. ft
Dimensions
- Length
- 12 in
- Width
- 11.8 in
- Thickness
- 0.23 in
Description
This honeycomb tile evokes the old-world magnificence with a sustainable recycled glass surface. For added depth and fresh appeal, the modern beauty of glass tile is indisputable. This glass hexagon tile creates a space that is unified in neutrality and plays with texture and pattern. The translucent glass finish modernizes the look while offering an unmatched shine and reflective qualities. You can begin your day in a serene bathroom by choosing our glass hexagon tile for your shower walls, floors and backsplash tile. Its soothing palette is perfect for a tranquil mood that is minimal but not cold. Use it alone on a backsplash or floor, or mixed with other glass tiles to highlight a part of the bathroom, kitchen or shower. It’s easy to install and cut into pieces thanks to the mesh backing. Regardless of your installation area, this recycled glass hexagon tile brings a modern-meets-retro beauty with a reflective surface while standing up well to moisture and stains with its impervious surface. Spills and water marks are no longer a worry behind the stove, inside the shower, patio, garage walls or on light traffic floors.
- Weight and Dimension: Individual Tile: 0.9-in x 0.9-in, Mosaic Tile: 11.8-in x 12-in, Thickness: 0.23, Sq ft per sheet: 0.98, Sheets per box: 5, Sq ft per box: 4.92
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios and Garage Walls
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.