
SAMPLE-Luv Passion Blue 8-in Encaustic Matte Porcelain Wall & Floor Tile
Mfr # SAM-ANDLUV453
Zoro # G816491280
product price: $7.45
/eaKey Features
Length
6 in
Thickness
8 in
Width
5 in
Finish
Glazed
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAM-ANDLUV453
Zoro #
G816491280
UPC #
-
Country of Origin
Portugal
Dimensions
Length
6 in
Thickness
8 in
Width
5 in
Details
Finish
Glazed
Material
Porcelain
Color
Passion
Shape
Square
Style
Stacked
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall;
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.