Blue Gray 11.7 in x 11.7 in Glass, Resin Glossy Floor and Wall Mosaic Tile 4.75 sqft/case, 5PK
- Mfr # APLBDA881546A
- Zoro # G811320103
Key Features
Specifications
Details
- MFR #
- APLBDA881546A
- Zoro #
- G811320103
- UPC #
- 840175527472
- Country of Origin
- China
- Color
- Blue and Gray
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Material
- Glass, Resin, Stone
- Shape
- Square
- Finish
- Glossy, Foiled
- Coverage Area
- 4.75 sq. ft
Dimensions
- Length
- 11.7 in
- Width
- 11.7 in
- Thickness
- 0.31 in
Description
Cannot decide which tile material best suits your project? No need to worry: you can blend multiple materials to experience a mixed style in one mosaic tile that looks rich, authentic and stylish, all at once. This mosaic tile is an effortless combination of marble, glass and resin where different materials are not visually competing but rather complementing each other in tone and size. This unique mix transforms the ordinary square pattern into an extraordinary version that exudes a more exotic feel. This mosaic tile adds a sense of creativity through textures - perfect for rooms with absence of color and visual interest. Mixing shades of neutrals, it works wonders in dull or dated rooms that need depth and complexity to be special. Be it a vanity surround, shower wall, kitchen backsplash or fireplace surround, this mosaic tile is a truly personalized touch to any room it is installed.
- Weight and Dimension: Individual tile - 0.6-in x 0.6-in, Mosaic sheet - 11.7-in W x 11.7-in L, Thickness - 0.31-in, Sq ft per sheet - 0.95, Sheets per box - 5, Sq ft per box - 4.75
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.