
SAMPLE-Monbleu Vanoje 8-in. Patterned Look Matte Porcelain Floor & Wall Tile
Mfr # SAM-ANDMON1413
Zoro # G816491204
product price: $7.45
/eaKey Features
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Outdoor; Outdoor Covered; Floor; Wall
Material
Porcelain
Width
5 in
Shape
Square
Color
Vanoje
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAM-ANDMON1413
Zoro #
G816491204
UPC #
-
Country of Origin
Spain
Dimensions
Width
5 in
Length
6 in
Thickness
9 in
Details
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Outdoor; Outdoor Covered; Floor; Wall
Material
Porcelain
Shape
Square
Color
Vanoje
Style
Patterned
Finish
Matte
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.