This item is Discontinued.

Msi Carbonita Subway 11.75 In. X 11.75 In. X 6 Mm Textured Glass Mesh-Mounted Mosaic Tile, 15PK ZOR-MD-0348

Carbonita Subway 11.75 In. X 11.75 In. X 6 Mm Textured Glass Mesh-Mounted Mosaic Tile, 15PK (Discontinued)

  • Mfr # ZOR-MD-0348
  • Zoro # G404415544
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0348
Zoro #
G404415544
UPC #
-
Country of Origin
China

Dimensions

Length
13.8
Width
15.8
Thickness
5.3
Size
15.8x13.8

Details

Color
Carbonita
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
45
Coverage Area
14.4 Sq. ft

Description

Carbonita Subway glass mosaic tiles feature a breathtaking blending of shades of black, blues, and greens - an artistic combination delivering an ethereal quality. the 2 in. x 6 in. tiles add glamour to your kitchen, bathroom, accent wall, fireplace surround and more. light dances off the tiles' glossy finish, adding dimension. mesh mounted for ease of installation. the carbonita subway tiles are perfect for residential and commercial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.