
SAMPLE-Occitan 6-in. Spanish/Moroccan Matte Porcelain Wall & Floor Tile
Mfr # SAM-ANDOCC1157
Zoro # G316491018
product price: $7.45
/eaKey Features
Width
5 in
Material
Porcelain
Finish
Matte
Length
6 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAM-ANDOCC1157
Zoro #
G316491018
UPC #
-
Country of Origin
Spain
Dimensions
Width
5 in
Length
6 in
Thickness
0.31 in
Details
Material
Porcelain
Finish
Matte
Color
Veneto
Shape
Square
Style
Patterned; Vintage;Spanish / Moroccan
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.