Shop ANDOVA TILES

SAMPLE-Porlan Tulane White 3-in. x 17-in. Subway Marble Look Matte Porcelain Wall & Floor Tile

  • Mfr # SAM-ANDPOR1255

  • Zoro # G516491344


product price:  $7.45
/ea

Key Features

Length
6 in
Width
5 in
Thickness
9 in
Style
Marble Look
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Pool waterline; Fireplace Surround; Countertop; Outdoor; Ceiling; Floor; Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SAM-ANDPOR1255
Zoro #
G516491344
UPC #
-
Country of Origin
Spain

Dimensions

Length
6 in
Width
5 in
Thickness
9 in

Details

Color
Benecia
Style
Marble Look
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Pool waterline; Fireplace Surround; Countertop; Outdoor; Ceiling; Floor; Wall
Material
Porcelain
Shape
Rectangle
Finish
Glossy

Description

This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.


  • This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products