Skosh 11.6inx11.6in Glossy Forest Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88GN440A
- Zoro # G111637772
Key Features
Specifications
Details
- MFR #
- APLNB88GN440A
- Zoro #
- G111637772
- UPC #
- 840175582723
- Country of Origin
- China
- Color
- Green
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Thanks to the rich saturated color, there’s nothing ordinary about this green glass square tile! A deep green shade is perfect for a backsplash where you want to give your space an exotic flair. Make a bold ambiance on your kitchen or bathroom walls that need a pop of color, or envelop a powder room area with this cozy green shade with a stunning glass tile backsplash!. A dip in the river, in your very own bathroom? Going with a bright green shade like this, this glossy mosaic will evoke the cool feeling of a river or pond in your own bathroom! When paired with white cabinets and metallic fixtures, its jewel tone will bring a touch of glam feel to your interior setting. High-gloss surface is a guaranteed way to make a modern statement and reflect light, making the deep green shade appear brighter and dimensional. So, are you ready for a splash of green in your space?
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.