SAMPLE-Sillion Grey 24-in. x 48-in. Matte Large Format Concrete Look Porcelain Floor and Wall Tile

  • Mfr # SAM-ANDSILL1459

  • Zoro # G016491363


product price:  $7.45
/ea

Key Features

Shape
Rectangle
Length
6 in
Thickness
10.5 in
Finish
Glazed
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAM-ANDSILL1459
Zoro #
G016491363
UPC #
-
Country of Origin
Spain

Dimensions

Length
6 in
Thickness
10.5 in
Width
5 in

Details

Color
Karst
Shape
Rectangle
Finish
Glazed
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall;
Material
Porcelain
Style
Concrete Look

Description

This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.


  • This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products