Cerulean Blue 3 in x 6 in Glass Matte Wall Subway 5 sqft/case, 40PK
- Mfr # APLA88143M 3X6A
- Zoro # G011320422
Key Features
Specifications
Details
- MFR #
- APLA88143M 3X6A
- Zoro #
- G011320422
- UPC #
- 840175524259
- Country of Origin
- China
- Color
- Cerulean Blue
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios and Garage Walls
- Material
- Glass
- Shape
- Subway
- Finish
- Matte
- Coverage Area
- 5 sq. ft
Dimensions
- Length
- 6 in
- Width
- 3 in
- Thickness
- 0.31 in
Description
Glass subway tile is definitely a staple in the design world and for good reason. It’s sleek, easy to clean and creates a spacious feel in any area. Best of all it’s simple elegance works with many decor styles from transitional to modern farmhouse or minimalist. With a frosted matte finish that delivers a more quiet look than the polished glass. This glass tile delivers a soft touch while providing a muted look in modern or contemporary settings. Do you only imagine perfectly straight rows of 3x6-inch tile blocks with this subway tile? You can switch things up a bit by opting for a herringbone, chevron or vertical bond style and add a sense of energy and sophistication to a stove backsplash, patio, garage walls, shower niche or accent wall. Contrasting grout color will also create a more dramatic look, as a simple way to really make the tile pop which ever way you choose to install, our matte glass subway tile versatile tiles is a fail safe way to incorporate modern appeal and texture into your most-loved living spaces.
- Weight and Dimension: Individual tile - 3- in x 6- in, Thickness - 0.31- in, Sq ft per sheet - 0.125, Sheets per box - 40, Sq ft per box - 5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.