SAMPLE-Venataro 24x48 Polished Natural Stone/ Marble Large Format Porcelain Floor and Wall Tile

  • Mfr # SAM-ANDVENA1491

  • Zoro # G716491588


product price:  $7.45
/ea

Key Features

Material
Porcelain
Length
6 in
Thickness
10 in
Style
Marble Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAM-ANDVENA1491
Zoro #
G716491588
UPC #
-
Country of Origin
Spain

Dimensions

Length
6 in
Thickness
10 in
Width
5 in

Details

Material
Porcelain
Style
Marble Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall;
Color
Eirano
Shape
Rectangle
Finish
Polished

Description

This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.


  • This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products