Celestial 12in x 12in Glossy Rich Electric Blue Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # APLST88BL530A
- Zoro # G411637922
Key Features
Specifications
Details
- MFR #
- APLST88BL530A
- Zoro #
- G411637922
- UPC #
- 840175583720
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
This bright mosaic tile features a crisp blue color palette with notes of cobalt and turquoise. Use this beautiful glass mosaic to create a colorful and glamorous look in the kitchen, bathroom or shower space where you prefer a dynamic visual. These glossy tiles catch the light with a refreshing luminous perspective, making you feel like you’re stepping into a true tropical paradise on a very sunny day. Thanks to its vivid color palette and shiny finish, this elegant blue tile displays a playful dance of color and light! Feature this sea-inspired palette to create a vibrant look for submerged applications including your outdoor fountains, spas, showers and swimming pools!.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.