Sillion Grey 24-in. x 48-in. Matte Large Format Concrete Look Porcelain Floor and Wall Tile, 50PK

  • Mfr # ANDSILL1461

  • Zoro # G516491412


product price:  $138.99
/pk 50, $2.78/ea
Free Shipping & Returns

Key Features

Length
48 in
Width
24 in
Thickness
10.5 in
Style
Concrete Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall;
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANDSILL1461
Zoro #
G516491412
UPC #
-
Country of Origin
Spain

Dimensions

Length
48 in
Width
24 in
Thickness
10.5 in

Details

Color
Talus
Style
Concrete Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall;
Material
Porcelain
Shape
Rectangle
Finish
Glazed
Coverage Area
15.5 sq. ft.

Description

Who knew concrete could be this cool? Discover the Sillion Collection-large-format porcelain slabs that transform utilitarian into something unexpected. Three monochromatic colors fluently speak multiple design languages and work with minimalist Scandinavian spaces, adding authenticity to modern farmhouse aesthetics or providing the perfect backdrop for mid-century modern furniture. Sillion's matte finish is stylish and durable, ready to withstand sun, frost, and moisture. This is concrete reimagined.


  • Who knew concrete could be this cool? Discover the Sillion Collectionlarge-format porcelain slabs that transform utilitarian into something unexpected. Three monochromatic colors fluently speak multiple design languages and work with minimalist Scandinavian spaces, adding authenticity to modern farmhouse aesthetics or providing the perfect backdrop for mid-century modern furniture. Sillion's matte finish is stylish and durable, ready to withstand sun, frost, and moisture. This is concrete reimagined.
  • Matte concrete-inspired porcelain enhances any design stylefrom Scandinavian minimalism to mid-century modern
  • Durable Porcelain allows the seamless transition from interior walls to outdoor spaces while resisting sun, frost, and moisture
  • Three versatile colorways offer design flexibility that transforms ordinary surfaces into statement pieces, whether gracing shower walls or anchoring open-concept living spaces
  • Tile Size: 24"x48" nominal, Tiles Per Box: 2, Tile Thickenss: 10.5 mm., Recommended Grout Joint: 1/8" (3mm) Refer to TCNA Handbook
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.