Mingles 11.6inx11.6in Glossy White and Gold Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # MIX1588BG335A
- Zoro # G811637706
Key Features
Specifications
Details
- MFR #
- MIX1588BG335A
- Zoro #
- G811637706
- UPC #
- 840175581450
- Country of Origin
- China
- Color
- Gold| Yellow| Orange
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Sometimes all you need is a bit of shine to create interest in a neutral room, and that’s exactly what this glass tile is all about. With its shimmering reflective surface and iridescent quality, these glossy glass tiles display a mix of yellow and golden hues that give any room a warm glow. The neutral palette allows tile to blend in various design styles, while making bright accessories shine out. Use it to create a golden brown kitchen backsplash that will not go unnoticed under wooden cabinets, or be it a beautiful vanity surround floor that elevates your bathroom experience. If you think of beige tile only as a background feature, think twice! This mosaic showcases a mix of exciting neutral shades with a gentle luminous glow. It can be a great pop of color to an all-white kitchen when used as a stove backsplash or even an accent border. Let it shine as a decorative niche inside the shower, or around your flooring as an accent detail. When paired with golden fixtures or brass details, this glass tile will instantly become the spotlight of your room.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.