Zoro Homepage

ANDOVA TILES Skylar 14" x 15" Marble Herringbone Mosaic Tile

  • Mfr # ANDSKY191

  • Zoro # G905670473


product price: $43.85
/ea

Key Features

Thickness
0.31 In
Material
Natural Stone; Glass
Color
Wes
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDSKY191
Zoro #
G905670473
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.31 In

Details

Material
Natural Stone; Glass
Color
Wes
Finish
Polished

Description

Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 15" x 14" = 1.46 SQF


  • • Polished natural stone geometric mosaic with antiqued glass accents
  • • An elongated chevron pattern adds dimensions and interest to any accent wall.
  • • Indoor wall installation only.
  • • Tile size: Varies per design
  • • Disclaimer: In order to avoid stains and discoloration as well as to prevent grout from getting into the pores of the tile; this natural stone product should always be sealed prior to grouting.
  • • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.