Shop ANDOVA TILES
See all product information
Create Account
Skylar 14" x 15" Marble Herringbone Mosaic Tile
- Mfr # ANDSKY192
- Zoro # G705670482
original price: $43.85 , new price: $26.29 , 40 percent off
new price:
$
26.29
/ea
Key Features
Thickness
0.31 In
Material
Natural Stone; Glass
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDSKY192
- Zoro #
- G705670482
- UPC #
- -
- Country of Origin
- China
- Material
- Natural Stone; Glass
- Color
- Olive
- Finish
- Polished
Dimensions
- Thickness
- 0.31 In
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 15" x 14" = 1.46 SQF
- • Polished natural stone geometric mosaic with antiqued glass accents
- • An elongated chevron pattern adds dimensions and interest to any accent wall.
- • Indoor wall installation only.
- • Tile size: Varies per design
- • Disclaimer: In order to avoid stains and discoloration as well as to prevent grout from getting into the pores of the tile; this natural stone product should always be sealed prior to grouting.
- • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.