Shop ANDOVA TILES
See all product information
Stylish- Sweetpea 1 in. x 1 in. Porcelain Penny Round Mosaic Wall & Floor Tile
Mfr # Andova Tiles
Zoro # G410447898
product price:Â $11.15
/eaKey Features
Length
11.38 in
Width
12.94 in
Thickness
5mm
Material
Porcelain
Shape
Penny round
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Andova Tiles
Zoro #
G410447898
UPC #
-
Country of Origin
Thailand
Dimensions
Length
11.38 in
Width
12.94 in
Thickness
5mm
Details
Material
Porcelain
Color
Beijo
Shape
Penny round
Application
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
Description
Thinking of going for a minimalistic, clean remodeling project? Think Andova's Stylish Sweetpea penny round collection. This collection will become the fashion statement of your bathroom, kitchen, patio, outdoor wall/floor, pool, shower/bath floor and wall, backsplash or any space in need of a refresh. Highly slip-resistant, use it for shower walls, floors, pools, or baths. This porcelain-made 3/4'' tile collection is available in 3 neutral white, grey and blue shades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.