Shop ANDOVA TILES

Stylish- Sweetpea 1 in. x 1 in. Porcelain Penny Round Mosaic Wall & Floor Tile

  • Mfr # Andova Tiles

  • Zoro # G810447832


product price:  $11.15
/ea

Key Features

Length
11.38 in
Width
12.94 in
Thickness
5mm
Material
Porcelain
Shape
Penny round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Andova Tiles
Zoro #
G810447832
UPC #
-
Country of Origin
Thailand

Dimensions

Length
11.38 in
Width
12.94 in
Thickness
5mm

Details

Material
Porcelain
Color
White
Shape
Penny round
Application
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall

Description

Thinking of going for a minimalistic, clean remodeling project? Think Andova's Stylish Sweetpea penny round collection. This collection will become the fashion statement of your bathroom, kitchen, patio, outdoor wall/floor, pool, shower/bath floor and wall, backsplash or any space in need of a refresh. Highly slip-resistant, use it for shower walls, floors, pools, or baths. This porcelain-made 3/4'' tile collection is available in 3 neutral white, grey and blue shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products