Tino 0.38" x 0.75" Natural Stone Mosaic Wall & Floor Tile

  • Mfr # ANDTIN115

  • Zoro # G605670483


product price:  $27.59
/ea

Key Features

Length
0.75 In
Width
0.38 In
Thickness
0.3125 In
Material
Natural Stone; Glass; Seashell
Finish
Honed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANDTIN115
Zoro #
G605670483
UPC #
-
Country of Origin
China

Dimensions

Length
0.75 In
Width
0.38 In
Thickness
0.3125 In

Details

Material
Natural Stone; Glass; Seashell
Color
Castle
Finish
Honed

Description

Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 121/4" x 11-1/4" = 0.96 SQF


  • • Indoor and outdoor installation, including light residential floors.
  • • Add texture and dimension wherever you need it with this nature-inspired collection.
  • • Sealing is recommended for natural stone or frosted mixes.
  • • Tile size: 3/4 “ x 3/8"
  • • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.