Alaska Gray Mini Ledger Panel SAMPLE Natural Marble Wall Tile

  • Mfr # ZOR-PNL-0011-SAM

  • Zoro # G705837670


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Alaska Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PNL-0011-SAM
Zoro #
G705837670
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Alaska Gray
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Alaska Gray Mini Stacked Stone Ledger Panel features a palette of trendy gray tones which evoke a sense of sophistication befitting any décor. Crafted from genuine marble with a splitface finish, these mini panels are perfectly sized for backsplash installation. They’re also a wonderful choice for features walls, accent borders, niches—or nearly any vertical space where a touch of natural beauty is welcomed. Featuring stepped cut ends, they fit together quickly and easily for seamless alignment, and no is grout required. Used indoors or out, achieving a stylish professional look has never been easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products