Trillions 0.01" x 0.01" Glass Honeycomb Tile
- Mfr # ANDTRI570
- Zoro # G905670787
product price:
$
136.99
/ea
Free Shipping & Returns
Key Features
Length
0.01 In
Width
0.01 In
Thickness
0.15625 In
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDTRI570
- Zoro #
- G905670787
- UPC #
- -
- Country of Origin
- Spain
- Color
- Peacock
- Material
- Glass
Dimensions
- Length
- 0.01 In
- Width
- 0.01 In
- Thickness
- 0.15625 In
Description
Enhance your home with Andova’s impressive Trillions mosaic tiles collection. Achieve your dream makeover- whether contemporary, chic or elegant. Featuring a variety of marbleized neutral color combinations, these glass honeycomb mosaics complement any style or color scheme. The hexagon shapes form a symmetrical honeycomb design that is a visual delight. Sheet size : 11 1/2" x 11 13/16" = .943 SQF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.