Vargal 1-in. Honeycomb Marble Look Recycled Glass Hexagon Wall & Floor Mosaic Tile, 11PK
- Mfr # ANDVAR1297
- Zoro # G016491110
Key Features
Specifications
Details
- MFR #
- ANDVAR1297
- Zoro #
- G016491110
- UPC #
- -
- Country of Origin
- Spain
- Color
- Brandt
- Style
- Marble Look
- Tile Use
- Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Outdoor Covered; Ceiling; Floor; Wall
- Material
- Recycled Glass
- Shape
- Hexagon
- Finish
- Matte
- Coverage Area
- 0.94 sq. ft.
Dimensions
- Length
- 1 in
- Width
- 11 ½ in
- Thickness
- 4 in
Description
Introducing Vargal, a hexagon mosaic collection that combines environmental consciousness with timeless style. With a natural stone appearance, this collection adds a classic touch to any interior while its eco-friendly composition demonstrates a commitment to a sustainable future. Vargal features four carefully curated neutral tones inspired by nature: two shades of grey that evoke misty mountains and stormy skies, along with two shades of beige that reflect sun-kissed sands and cappuccino swirls. Each piece tells a story of renewal by transforming discarded glass into striking designs.
- Introducing Vargal, a hexagon mosaic collection that combines environmental consciousness with timeless style. With a natural stone appearance, this collection adds a classic touch to any interior while its eco-friendly composition demonstrates a commitment to a sustainable future. Vargal features four carefully curated neutral tones inspired by nature: two shades of grey that evoke misty mountains and stormy skies, along with two shades of beige that reflect sun-kissed sands and cappuccino swirls. Each piece tells a story of renewal by transforming discarded glass into striking designs.
- Glass mosaics are easy to install and maintain. Each box contains 1 sheet which is 0.94 sqf. If multiple sheets are ordered, they will be consolidated with up to 11 sheets per box.
- This series is made of recycled glass making it an earth-friendly choice
- Suitable for showers, accent walls, backsplashes, and more
- Tile Size: 1" Hex. Sheet Size: 11-1/2"x 11-13/16"
- Sheet Coverage: 0.943 SQF. Rows Per Sheet: 12. Tiles Per Sheet: 120
- Cut into Borders: Every 2 rows. Tile Thickness: 5/32" (4mm). Grout Joint: 1/16" (2mm). Mesh Mounted: Yes
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.