Shop APOLLO TILE
See all product information
Create Account
Lucenza 12x12 in. Taupe Matte Recycled Glass Uniform Square Mosaic Tile (10.6 sq ft/case) 10PK
- Mfr # APLGIO88CALMOSA
- Zoro # G622811197
product price:Â
$
168.99
/pk of 10, $16.90/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Size
12 in x 12 in
Color
Taupe
Style
Uniform Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLGIO88CALMOSA
- Zoro #
- G622811197
- UPC #
- 199793000899
- Country of Origin
- Spain
- Color
- Taupe
- Style
- Uniform Square
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Material
- Limestone
- Shape
- Square
- Finish
- Matte
- Coverage Area
- 10.6 Sq. ft/ Carton
Dimensions
- Length
- 12 in
- Width
- 12 in
- Size
- 12 in x 12 in
Description
Lucenza 12x12 in. Taupe Matte Recycled Glass Uniform Square Mosaic Wall and Floor Tile (10.6 sq ft/case, 10-Pack). The Light Taupe square mosaic tile brings understated warmth and symmetry to modern interiors. Made from recycled glass with a matte surface, each sheet is dot-mounted for quick installation and a clean, even grout line. The natural taupe tone carries gentle beige-gray undertones, offering a balance between rustic texture and refined minimalism. Its V2 shade variation gives each chip a soft tonal difference, creating depth and movement while maintaining a cohesive look across large surfaces. Ideal for showers, steam rooms, pools, patios, and indoor accent walls, this tile withstands heat up to 150 deg F and resists water, stains, and thermal shock-making it equally functional in wet or outdoor environments. Not recommended for: high-traffic residential or light commercial floors. Use it to bring an organic calm to bathrooms, spas, kitchens, or outdoor retreats where subtle texture and quiet color speak louder than shine.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.