
Velmo 1 in. x 1.25 in. Glass Chevron / Herringbone Mosaic Wall Tile
Mfr # Andova Tiles
Zoro # G210448019
product price:Â $27.29
/eaKey Features
Length
11.94 in
Width
12.06 in
Material
Glass
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Andova Tiles
Zoro #
G210448019
UPC #
-
Country of Origin
China
Dimensions
Length
11.94 in
Width
12.06 in
Details
Color
Sandhill
Material
Glass
Shape
Rectangle
Description
Take your remodeling to the next level with Andova'sLarati Lane Velmo collection. These high-end tiles will turn drab and old into contemporary and fresh.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.