Mingles 12 in. x 12 in. Glossy Berry Red Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # MIX2088RD239A
- Zoro # G111637574
Key Features
Specifications
Product Information
- MFR #
- MIX2088RD239A
- Zoro #
- G111637574
- UPC #
- 840175581900
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Details
- Color
- Red
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Description
Doesn’t this lovely red mosaic scream passion? This decorative tile attracts all the attention to make a great design statement in your project no matter how big or small you use it. This energetic red tile has hints of brown, creating depth and dimension in its palette. Along with the shimmer that comes from iridescent glass, it will create a subtle glow when light hits the surface. This passionate red tile is approved for outdoor and inside areas of your home or business. You can use it to spice your rooms up with a rich backsplash, flooring or even accent tile mixed with other glass mosaics. Be it a contemporary bathroom design, modern shower or kitchen area of your office space - a welcoming red tile design is sure to make a real statement! Finally, nonporous glass will not absorb any water or stains, leaving your rooms with an easy-to-clean surface that you will enjoy for many years.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.