Venataro 2-in. x 2-in. Polished Natural Stone/ Marble Porcelain Floor and Wall Mosaic Tile, 2PK
- Mfr # ANDVENA1544
- Zoro # G016491431
Key Features
Specifications
Details
- MFR #
- ANDVENA1544
- Zoro #
- G016491431
- UPC #
- -
- Country of Origin
- Spain
- Color
- Amoria
- Style
- Marble Look
- Tile Use
- Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall;
- Material
- Porcelain
- Shape
- square
- Finish
- Polished
- Coverage Area
- 1 sq. ft.
Dimensions
- Length
- 2 in
- Width
- 2 in
- Thickness
- 9.8 in
Description
Inspired by nature's enduring beauty, the Venataro Collection confidently transforms spaces. These 2-in. x 2-in. porcelain mosaic sheetes capture the essence of natural stone through distinct colorways, bringing genuine character to walls and floors. The Venataro mosaic collection coordinates with its Venataro large format counterparts opening up worlds of design possibilities. Honoring authentic natural stone, Venataro celebrates the imperfections and variations that make each installation uniquely yours. If your goal is to create a sophisticated, livable home, this collection creates timeless and intentional spaces.
- Inspired by nature's enduring beauty, the Venataro Collection confidently transforms spaces. These 2-in. x 2-in. porcelain mosaic sheetes capture the essence of natural stone through distinct colorways, bringing genuine character to walls and floors. The Venataro mosaic collection coordinates with its Venataro large format counterparts opening up worlds of design possibilities. Honoring authentic natural stone, Venataro celebrates the imperfections and variations that make each installation uniquely yours. If your goal is to create a sophisticated, livable home, this collection creates timeless and intentional spaces.
- Grid patterned, 2-in. x 2-in. mosaics coordinate perfectly with the large formats for organized and seamless design
- Seventeen colorways inspired by natural stone offer versatile design options while maintaining organic warmth
- Suitable for both walls and floors, both indoors and out, Venataro combines sophisticated stone aesthetics with the durability and easy upkeep of porcelain
- Mosaic Tile Size: 2"x2" nominal, Sheet Size: 12"x12", Sold by Sheet, Tile Thickenss: 11 mm., Recommended Grout Joint: 1/8" (3mm) Refer to TCNA Handbook
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.