Venataro 24x48 Polished Natural Stone/ Marble Large Format Porcelain Floor and Wall Tile, 2PK

  • Mfr # ANDVENA1479

  • Zoro # G716491441


product price:  $140.99
/pk 2, $70.50/ea
Free Shipping & Returns

Key Features

Length
48 in
Width
24 in
Thickness
10 in
Style
Marble Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANDVENA1479
Zoro #
G716491441
UPC #
-
Country of Origin
Spain

Dimensions

Length
48 in
Width
24 in
Thickness
10 in

Details

Color
Ario
Style
Marble Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall;
Material
Porcelain
Shape
Rectangle
Finish
Polished
Coverage Area
15.5 sq. ft.

Description

Inspired by nature's enduring beauty, the Luxaura Collection confidently transforms spaces. These large-format porcelain slabs capture the essence of natural stone through distinct colorways, bringing genuine character to walls and floors. The generous 24 x 48 dimensions allow spaces to flow uninterrupted, blurring boundaries between rooms while maintaining a grounded authenticity. Honoring authentic natural stone, Luxaura celebrates the imperfections and variations that make each installation uniquely yours. If your goal is to create a sophisticated, livable home, this collection creates timeless and intentional spaces.


  • Inspired by nature's enduring beauty, the Venataro Collection confidently transforms spaces. These large-format porcelain slabs capture the essence of natural stone through distinct colorways, bringing genuine character to walls and floors. The generous 24" x 48" dimensions allow spaces to flow uninterrupted, blurring boundaries between rooms while maintaining a grounded authenticity. Honoring authentic natural stone, Venataro celebrates the imperfections and variations that make each installation uniquely yours. If your goal is to create a sophisticated, livable home, this collection creates timeless and intentional spaces.
  • 24"x48" format minimizes grout lines, creating visually uninterrupted spaces that feel luxuriously seamless
  • Seventeen colorways inspired by natural stone offer versatile design options while maintaining organic warmth
  • Suitable for both walls and floors, both indoors and out, Venataro combines sophisticated stone aesthetics with the durability and easy upkeep of porcelain
  • Tile Size: 24"x48" nominal, Tiles Per Box: 2, Tile Thickenss: 11 mm., Recommended Grout Joint: 1/8" (3mm) Refer to TCNA Handbook
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products