Fossil Gray 11.8 in x 11.8 in Glass Glossy Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
- Mfr # APLC8803A
- Zoro # G411320411
Key Features
Specifications
Details
- MFR #
- APLC8803A
- Zoro #
- G411320411
- UPC #
- 840175526864
- Country of Origin
- China
- Color
- Fossil Gray
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Material
- Glass
- Shape
- Brick
- Finish
- Glossy
- Coverage Area
- 4.83 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.31 in
Description
Charming in its simplicity, our glass subway mosaic tile lends a brilliant ambiance to any interior design. Its sleek modern look brings a contemporary feel to a kitchen backsplash, shower, or fireplace surround with a glistening smooth surface that amplifies a very bright feel. This aesthetic will meet your design needs when you prioritize simplicity but still want your space to feel special with a hint of gloss. Looking for a neutral design without feeling dull or complacent? From upscale bar backsplashes to modern spa-like bathrooms, this glass mosaic tile will is a smart solution that combines classic linear geometry with a crisp modern feel. A new innovative approach to the classic subway look but timeless enough to stand the test of time in residential and commercial projects, this mosaic tile is your ticket to a bright powder room, elegant vanity backsplash, refreshing shower surround and sleek kitchen backsplash designs.
- Weight and Dimension: Individual tile - 1.9-in x 7.7-in, Mosaic sheet - 11.8-in W x 11.8-in L, Thickness - 0.31-in, Sq ft per sheet - 0.967, Sheets per box - 5, Sq ft per box - 4.83
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.