
Vinage Glass Mosaic Wall & Floor Tile
Mfr # Andova Tiles
Zoro # G110447617
product price: $34.69
/eaKey Features
Length
15 in
Width
12 in
Thickness
8mm
Color
Ollie
Material
Glass + Stone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Andova Tiles
Zoro #
G110447617
UPC #
-
Country of Origin
China
Dimensions
Length
15 in
Width
12 in
Thickness
8mm
Details
Color
Ollie
Material
Glass + Stone
Description
Take your remodeling to the next level with Andova's Windchime vinage collection. These high-end tiles will turn drab and old into contemporary and fresh.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.