White 3 in x 6 in Glass Glossy Wall Subway 5 sqft/case, 40PK
- Mfr # APLA88066 3X6A
- Zoro # G811319787
Key Features
Specifications
Details
- MFR #
- APLA88066 3X6A
- Zoro #
- G811319787
- UPC #
- 840175524068
- Country of Origin
- China
- Color
- White
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios and Garage Walls
- Material
- Glass
- Shape
- Subway
- Finish
- Glossy
- Coverage Area
- 5 sq. ft
Dimensions
- Length
- 6 in
- Width
- 3 in
- Thickness
- 0.31 in
Description
Modern, sleek and low maintenance are three words that define this glass subway tile. Coming with a see-through surface that is absolutely luminous, these 3x6 glass tiles can make a kitchen, bathroom or any living area become a reflective showy spot. Its timeless shape and ability to brighten up the space are the reasons why this glass subway tile is so popular for home and commercial renovation projects. Best of all, glass tile makes cleaning an effortless task since it only requires a simple wipe down to maintain its clean, lustrous appearance.This glass tile adds a rich luminous quality to any backsplash, shower or accent wall design thanks to its truly reflective surface. The minimalist design of subway tile opens up the door to ample design opportunities - perfect to try different layouts from herringbones and chevrons to vertical stacked patterns to add graphic appeal to accent walls and backsplash designs. From fireplace decors to kitchens, patio, garage walls, entryways and shower stalls, this glass subway tile is a beloved choice that combines aesthetics with function.
- Weight and Dimension: sheet size: 3-in W x 6-in L, Thickness- 0.3125-in, Sq ft per sheet- 0.13, sheets per box- 40, Sq ft per box- 5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.