Shop ANDOVA TILES
See all product information
Create Account
Vincent 3" x 14" Glass Wood Look Subway Tile, PK30
- Mfr # ANDVIN207
- Zoro # G305670455
product price:Â
$
237.99
/pk of 30, $7.93/ea
Free Shipping & Returns
Key Features
Length
14 In
Width
3 In
Thickness
0.31 In
Material
Glass
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDVIN207
- Zoro #
- G305670455
- UPC #
- -
- Country of Origin
- China
- Color
- Eternity
- Material
- Glass
- Finish
- Polished
Dimensions
- Length
- 14 In
- Width
- 3 In
- Thickness
- 0.31 In
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Tile size : 2 7/8" x 14 3/8" = .29 SQF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.