Cerulean Blue 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK
- Mfr # T88143-15A
- Zoro # G611320259
Key Features
Specifications
Details
- MFR #
- T88143-15A
- Zoro #
- G611320259
- UPC #
- 840175525126
- Country of Origin
- China
- Color
- Cerulean Blue
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
- Material
- Glass
- Shape
- Pencil
- Finish
- Honed
- Coverage Area
- 0.5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 0.6 in
- Thickness
- 0.31 in
Description
Don’t neglect to finish your tile project without a tile trim! To guarantee a smooth move from one glass tile to the next, or when transitioning from tiles to the walls, choose a glass pencil tile to complete your installation. Our blue glass pencil tile will make a defined edge at the top of a tile backsplash or shower wall installation, or cover the ends of your blue glass tiles by seamlessly hiding exposed edges. This dark blue pencil liner can also be a critical design highlight - add style to a white tile design by framing it, or bordering a ceramic tile installation that needs a modern touch. Utilized at the top of a shower wall or kitchen backsplash, this flat glossy glass liner can give the area a clean, polished look while making your design less demanding to clean and maintain thanks to its water and stain-resistant surface.
- Weight and Dimension: Pencil Liner- 0.6-in W x 12-in L, Thickness- 0.31-in, Sq ft per sheet- 0.05, Sheets per box- 10, Sq ft per box- 0.5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.