Vision 3" W x 12" L Beveled Glass Subway Wall Tile, PK20
- Mfr # ANDVIS596
- Zoro # G905670749
product price:Â
$
8.15
/pk of 20, $0.41/ea
Sold in multiples of 2Â pks for
$16.30
Key Features
Length
12 In
Width
3 In
Thickness
0.3125 In
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDVIS596
- Zoro #
- G905670749
- UPC #
- -
- Country of Origin
- China
- Color
- London
- Material
- Glass
Dimensions
- Length
- 12 In
- Width
- 3 In
- Thickness
- 0.3125 In
Description
The Vision collection by Andova is a clean-lined choice for backsplashes and decorative accents. Vision will offer a contemporary update to your home. Made from clear, thick glass, these singular tiles are available in monochromatic colors in an inviting neutral palette. Each piece has a beveled edge, creating a 3D affect. 3'' W x 12'' L = 4.82 SQF
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.