Shop ANDOVA TILES
See all product information
Create Account
Watelle Honeycomb Marble Look Recycled Matte Glass Hexagon Mosaic Wall & Floor Mosaic Tile
- Mfr # ANDWAT1323
- Zoro # G016491301
original price: $27.39 , new price: $16.45 , 39 percent off
new price:
$
16.45
/ea
Key Features
Length
1 in
Width
11 ½ in
Thickness
4 in
Style
Marble Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDWAT1323
- Zoro #
- G016491301
- UPC #
- -
- Country of Origin
- Spain
- Color
- Fuzze
- Style
- Marble Look
- Tile Use
- Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
- Material
- Recycled Glass
- Shape
- Hexagon
- Finish
- Matte
- Coverage Area
- 0.94 sq. ft.
Dimensions
- Length
- 1 in
- Width
- 11 ½ in
- Thickness
- 4 in
Description
Dive into the Watelle Collection, where sustainability meets stunning design. Crafted in Spain, this honeycomb, recycled glass mosaic series features a demure, matte finish that transforms surfaces from kitchen backsplashes to serene bathroom retreats, shimmering pools, and fireplace surrounds. Whether adorning your floor, wall, or exterior spaces, these hexagon tiles are a statement of eco-conscious elegance, innovation, and style.
- Dive into the Watelle Collection, where sustainability meets stunning design. Crafted in Spain, this honeycomb, recycled glass mosaic series features a demure, matte finish that transforms surfaces from kitchen backsplashes to serene bathroom retreats, shimmering pools, and fireplace surrounds. Whether adorning your floor, wall, or exterior spaces, these hexagon tiles are a statement of eco-conscious elegance, innovation, and style.
- Glass mosaics are easy to install and maintain, making them an excellent choice for backsplashes, showers, pools, fireplace surrounds, outdoor spaces, ceiling, floors, and walls. Each box contains 1 sheet which is 0.94 sqf. If multiple sheets are ordered, they will be consolidated with up to 11 sheets per box.
- You don’t have to choose between style and sustainability by opting for tiles made from eco-friendly recycled glass.
- The contemporary matte finish and geometric shape offer a versatile look that works best with minimalist, modern, and coastal interiors.
- Tile size: 1" hexagon, Sheet size: 11-1/2"x 11-13/16", Rows per sheet: 12-.
- Tiles per sheet: 120
- Cut into Borders: Every 2 rows. Tiles Per Box: 11. Finish: Matt. Thickness: 5/32" (4 mm)
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.