
Wright-Scape Straight Edge Glass & Slate Brick Joint Mosaic Wall & Floor Tile
Mfr # Andova Tiles
Zoro # G110448027
product price: $22.79
/eaKey Features
Length
12 in
Width
12 in
Thickness
8mm
Color
Johnson
Material
Glass + Quartz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Andova Tiles
Zoro #
G110448027
UPC #
-
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
8mm
Details
Color
Johnson
Material
Glass + Quartz
Shape
Rectangle
Description
Add sparkle and glamour to your home. Andova's Wright- Artech mosaic brick collection will take your walls or pool to the next level of elegance. These mosaic sheets are created from a unique combination of frosted glass rectangles in various contrasting brown, grey, black, beige, and blue shades. The mosaics are highlighted by natural slate pieces for a sophisticated, breathtaking end result. Perfect for any kitchen, bathroom, parlor, foyer, accent wall, patio or pool upgrade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.