Celestial 12inx12in Glossy Light Pistachio Green Glass Mosaic Wall and Floor Tile 20 sqft/cs, 20PK
- Mfr # APLST88GN443A
- Zoro # G811637607
Key Features
Specifications
Details
- MFR #
- APLST88GN443A
- Zoro #
- G811637607
- UPC #
- 840175584062
- Country of Origin
- China
- Color
- Green
- Tile Use
- Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Bring the soothing beauty of the ocean into your home with a light blue mosaic tile. Captivating glass tile surace presents a refined and sleek appeal in this baby blue palette, taking the coastal-inspired design to a more modern level. Arranged in a classic mini-square pattern, this tile is a classic design choice for your indoor and outdoor installations where you’d like to add a fresh and serene feel. Glass tiles will add an iridescent luminosity to any shower, pool, backsplash or bathroom installation for you to enjoy a bright and airy feel every time you enter the room. Slightly reflective finish lets light bounce off the tiles, bringing just the right touch of shine to transform small bathrooms and showers into a luxurious spa-like. This glass tile is an ideal choice for your next backsplash or accent wall project if you’re interested in bringing the ethereal beauty of cool waters into your home. Finally, impervious glass tiles will let you keep maintenance at minimum while you enjoy the beauty of your tiles in high traffic areas.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.