Zoro Homepage

PLATE CYLINDRICAL MOUNT MAX LOAD 29.5KG

  • Mfr # PCM-258-D

  • Zoro # G408458684


product price: $164.99
/ea
Sold in multiples of 4 for $659.96
Free Shipping & Returns

Key Features

Height
2.625"
Includes
Zinc Plated Steel, Neoprene Rubber, M12 Nut
Material
Zinc Plated Steel, Neoprene Rubber, Steel Nut and Bolt
Application
Fail-Safe Operation of Electronic, electro-mechanical and transporation equipment, Isolate mounted equipmnet from external shock and vibration, Applicable for all-terrain vehicles, shipping containers, construction equipmnet, HVAC
For Use With
All-Terrain Vehicles, Shipping Containers, Compaction, construction equipment and HVAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCM-258-D
Zoro #
G408458684
UPC #
-
Country of Origin
Canada

Dimensions

Height
2.625"
Width
2"

Details

Item
Mounts
Includes
Zinc Plated Steel, Neoprene Rubber, M12 Nut
Material
Zinc Plated Steel, Neoprene Rubber, Steel Nut and Bolt
Application
Fail-Safe Operation of Electronic, electro-mechanical and transporation equipment, Isolate mounted equipmnet from external shock and vibration, Applicable for all-terrain vehicles, shipping containers, construction equipmnet, HVAC
For Use With
All-Terrain Vehicles, Shipping Containers, Compaction, construction equipment and HVAC
Finish
Zinc Plated Steel or Stainless Steel; Neoprene Rubber; Stainless Steel Nut
Features
Reduce Shock and Vibration Zinc Plated Steel Metal Parts
Max Load
260lbs (118kg)
Color
Black / Silver

Description

PLATE CYLINDRICAL MOUNT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.