Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RUBBER EVA PADS LOAD RANGE 15-50PSI, 4PK

  • Mfr # REMP-040401

  • Zoro # G908458580


product price: $62.99
/pk 4, $15.75/ea
Sold in multiples of 2 for $125.98

Key Features

Material
EVA Foam, Neoprene Rubber
Length
4"
Width
4"
Height
7/8"
Load Capacity
15lbs/sq. in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REMP-040401
Zoro #
G908458580
UPC #
-
Country of Origin
Canada

Dimensions

Length
4"
Width
4"
Height
7/8"
Size
4" x 4" x 7/8"

Details

Item
Anti Vibration Pads
Material
EVA Foam, Neoprene Rubber
Load Capacity
15lbs/sq. in
Includes
Pad
Style
Rubber EVA
Features
Alternate High-Low Rib Construction, excellent sound attenuation capability, simple field installation , indoor/outdoor usuage.
Color
Black / Blue
Application
Where bolting is to be avoided, minor, non-critical vibrations conditions, recommended for acoustic problem applications
Max Load
50lbs/sq.in.
For Use With
Pumps, Motors, AC Units, Generators, Air Handling Units, Boilers

Description

RUBBER EVA PADS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.