Zoro Homepage

RUBBER HANGER MOUNTLOAD RANGE 200-300LBS, 4PK

  • Mfr # RHM-101

  • Zoro # G108458649


product price: $59.95
/pk 4, $14.99/ea
Sold in multiples of 2 for $119.90

Key Features

Width
1.75"
Height
1.0625"
Spring Color
Black
Spring Identifier Color
Black
Application
These rubber hangers are normally used in critical areas where noise and vibration need to be controlled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHM-101
Zoro #
G108458649
UPC #
-
Country of Origin
Canada

Dimensions

Width
1.75"
Height
1.0625"
Outside Diameter
1.75"

Details

Item
Rubber Hanger
Spring Color
Black
Spring Identifier Color
Black
Application
These rubber hangers are normally used in critical areas where noise and vibration need to be controlled
Features
Low profile; Low natrual frequency results in increased vibration & noise reduction; Extended rubber collar prevents metal to metal contact; Galvanized steel cups on both ends provide even load distribution
For Use With
Fan Coil Units, Fans, Transformers, Air Handling Units
Material
Galvanized Steel Cups, Rubber Element
Includes
Steel Cups, Rubber Element
Finish
Rubber Element; Galvanized Steel Cups
Color
Silver / Black
Rated Load
200LBS
Rated Deflection
0.25"
Capacity
200lbs
Max Load
300lbs

Description

RUBBER HANGER MOUNTLOAD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.