Shop ANGEL SOFT
See all product information
Create Account
Bathroom Tissue Dispenser Pack, 40PK
- Mfr # BUY00087441
- Zoro # G311114837
product price:Â
$
238.99
/pk of 40, $5.97/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Dispenser Pack case
Toilet Roll Type
Standard
Dispenser Configuration
4 x 4.05''
Roll Capacity
Single Roll
For Max Roll Dia
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUY00087441
- Zoro #
- G311114837
- UPC #
- 848109059419
- Country of Origin
- United States
Details
- Item
- Dispenser Pack case
- Dispenser Product Grouping
- Dispenser Pack case
- Toilet Roll Type
- Standard
- Dispenser Configuration
- 4 x 4.05''
- Roll Capacity
- Single Roll
- For Max Roll Dia
- 4 1/2 in
Description
Dispenser Pack case makes storage and dispensing product a breeze. Premium, 2-ply, embossed tissue; Rolls are individually wrapped; Safe for all standard sewer and septic systems; Roll diameter: 4 1/2'', Core size: 1 3/4'', Sheet size: 4 x 4.05''. This product is equivalent to part number: S-14725. Sold in a quantity of 40 per case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.