Shop ANGEL SOFT
See all product information
Create Account
Facial Tissue, 2 Ply, WhiteBox, 30PK
- Mfr # 49590
- Zoro # G723366039
product price:Â
$
120.99
/pk of 30, $4.03/ea
Free Shipping & Returns
Key Features
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
Sheet Length
8.4 in
Color
White
Ply
2
Sheet Width
7-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49590
- Zoro #
- G723366039
- UPC #
- 10073310495900
- Country of Origin
- United States
Dimensions
- Sheet Length
- 8.4 in
- Sheet Width
- 7-1/2 in
Details
- Green Certification or Other Recognition
- Sustainable Forestry Initiative (SFI)
- Item
- Facial Tissue
- Color
- White
- Ply
- 2
Description
Premium quality ideal for image-conscious offices, hotels and medical facilities, Softness that is sure to leave a good impression, Trusted brand that is recognized and loved by your tenants, guests and customers, Designer box coordinates with Angel Soft Ultra Professional Series Toilet Paper, Color-indicator sheets warn you when you need to replace the box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.