Shop ANGEL SOFT
See all product information
Create Account
Premium Facial Tissue - 2 Ply - 8.85in Width x 7.65in Length - White - Fiber, 30PK
- Mfr # 48580
- Zoro # G523364037
product price:Â
$
80.99
/pk of 30, $2.70/ea
Key Features
Features
Soft, Absorbent
Material
Fiber
Ply
2
Sheet Size
8.85 in x 7.65 in
Green Certification or Other Recognition
CPG Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48580
- Zoro #
- G523364037
- UPC #
- 10073310485802
- Country of Origin
- United States
- Features
- Soft, Absorbent
- Material
- Fiber
- Ply
- 2
- Green Certification or Other Recognition
- CPG Certified
- Color
- White
- Item
- Facial Tissue
Description
Premium Facial Tissue - 2 Ply - 8.85in Width x 7.65in Length - White - Fiber - 100/Box - 30 / Carton, 30PK