Shop ANGEL SOFT
See all product information
Create Account
ps Ultra Facial Tissue, 2-Ply, White, 96 Sheets/Box, 36PK
Mfr # 49470
Zoro # G223333517
product price:Â $204.99
/pk 36, $5.69/ea
Free Shipping & Returns
Key Features
Color
White
Sheet Width
7.5 in
Number of Sheets
96/Box
Box Type
Cube
Ply
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
49470
Zoro #
G223333517
UPC #
73310499703
Country of Origin
United States
Dimensions
Sheet Width
7.5 in
Sheet Length
8.4 in
Details
Color
White
Item
Facial Tissue
Number of Sheets
96/Box
Box Type
Cube
Ply
2
Description
Angel Soft Ultra Professional Series wrapped toilet paper rolls and facial tissue make a strong statement about your commitment to quality and how you choose to treat your guests, customers, and tenants. It's a relatively simple upgrade that pays off with a noticeable improvement in the impressions made throughout your facility and business. Angel Soft Ultra Professional Series toilet paper is soft, thick and has an emboss pattern synonymous with amenities found at top notch properties. And, both the individually wrapped rolls of toilet paper and matching facial tissue boxes have a high-end design that blends in with virtually any decor. As a result, Angel Soft Ultra Professional Series has been selected by many higher-end hospitality properties, Class A offices, progressive healthcare facilities and any business that chooses consistent quality from a trusted brand. GP PRO is a division of Georgia-Pacific Consumer Products. We deliver well-designed, durable and easy-to-maintain professional solutions to meet the hand-washing and cleaning needs for a range of business applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.