This item is Discontinued.

Angola Wire Products 3-Tier Retail Floor Spinning Display Rack with Hooks and Sign Holder C-SD3TIERSPNR

3-Tier Retail Floor Spinning Display Rack with Hooks and Sign Holder (Discontinued)

  • Mfr # C-SD3TIERSPNR
  • Zoro # G615301971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-SD3TIERSPNR
Zoro #
G615301971
UPC #
-
Country of Origin
United States

Dimensions

Height
63.13 in
Length
19.63 in

Details

Material
Steel
Color
White
Finish
Powder Coat
Item
3-Tier Retail Floor Spinning Display Rack

Description

Maximize your available space with our 19.63" x 63" Freestanding 3-Tier wire Spinning Display Rack. Tailored for small to medium hanging items, this spinner offers a 360-degree viewing experience, allowing customers to browse effortlessly while standing still. Includes a plastic sign holder for easy product identification and boasts a durable white epoxy finish. Made in the USA.


  • 19.63" x 63" Freestanding 3-Tier wire spinning display rack
  • Maximizes available
  • Tailored for small to medium hanging items
  • 360-degree viewing experience
  • Plastic sign holder for easy product identification
  • Durable white powder coat
  • Made in USA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.