This item is Discontinued.

Angola Wire Products Chrome Divider, Fits Lozier/Madix Style Shelf, 3" x 21" Size, Chrome, PK50 C-FD321CN-7

Chrome Divider, Fits Lozier/Madix Style Shelf, 3" x 21" Size, Chrome, PK50 (Discontinued)

  • Mfr # C-FD321CN-7
  • Zoro # G115282626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-FD321CN-7
Zoro #
G115282626
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
1 in
Overall Length
21 in
Length
21 in

Details

Material
Steel
Finish
Chrome
Color
Chrome
Item
Divider For Lozier/Madix Shelf
Application
Retail

Description

Each pack comes with 50 chrome-finished dividers that add style and function to your shelves. At 3 x 21 inches, they help organize your space. Perfect for optimizing your setup, these Lozier/Madix style dividers are proudly made in the USA.


  • Pack of 50 dividers
  • Chrome finish
  • Dimensions: 3 x 21 inches
  • Functional design
  • Space optimization and setup streamlining
  • Lozier/Madix Style Shelf divider
  • Made in USA

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.