This item is Discontinued.

Angola Wire Products Chrome Divider, Fits Lozier/Madix Style Shelf, 3" x 9" Size, Chrome, PK50 C-FD309CN-7

Chrome Divider, Fits Lozier/Madix Style Shelf, 3" x 9" Size, Chrome, PK50 (Discontinued)

  • Mfr # C-FD309CN-7
  • Zoro # G615282652
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-FD309CN-7
Zoro #
G615282652
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
1 in
Overall Length
9 in
Length
9 in

Details

Material
Steel
Finish
Chrome
Color
Chrome
Item
Divider For Lozier/Madix Shelf
Application
Retail

Description

Each pack has 50 dividers that give your space a cool, polished look with their chrome finish. They're 3 x 9 inches, so they fit perfectly and do more than just organize—they also add some style to your shelves. With these Lozier/Madix chrome dividers, you'll keep things tidy and sharp. Plus, they're made in the USA!


  • Pack of 50 dividers
  • Chrome finish
  • Dimensions: 3 x 9 inches
  • Functional design
  • Space optimization and setup streamlining
  • Lozier/Madix Style Shelf divider
  • Made in USA

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.