This item is Discontinued.

Angola Wire Products Chrome Divider, Fits Lozier/Madix Style Shelf, 6" x 19" Size, Chrome, PK50 C-FD619CN-7

Chrome Divider, Fits Lozier/Madix Style Shelf, 6" x 19" Size, Chrome, PK50 (Discontinued)

  • Mfr # C-FD619CN-7
  • Zoro # G015282627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-FD619CN-7
Zoro #
G015282627
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
1 in
Overall Length
19 in
Length
19 in

Details

Material
Steel
Finish
Chrome
Color
Chrome
Item
Divider For Lozier/Madix Shelf
Application
Retail

Description

Each pack has 50 dividers with a chrome finish that adds style to your storage. Measuring 6 x 19 inches, they offer both function and a sleek look. Organize your space with our Lozier/Madix chrome dividers, proudly made in the USA.


  • Pack of 50 dividers
  • Chrome finish
  • Dimensions: 6 x 19 inches
  • Functional design
  • Space optimization and setup streamlining
  • Lozier/Madix Style Shelf divider
  • Made in USA

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.