This item is Discontinued.

Angola Wire Products Chrome Front Fence, Fits Streater Style Shelf, 3" x 48" Size, Chrome, PK25 C-FDF348CN-2

Chrome Front Fence, Fits Streater Style Shelf, 3" x 48" Size, Chrome, PK25 (Discontinued)

  • Mfr # C-FDF348CN-2
  • Zoro # G815301955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-FDF348CN-2
Zoro #
G815301955
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
1 in
Height
3 in

Details

Item
Front Fence
Material
Steel
Color
Chrome

Description

Elevate your retail presentation using our Chrome Front Fence tailored for Streater shelves. Get a pack of 25 fences, each measuring 3 x 48 inches, perfect for optimizing shelf space. This 3-inch high wire front fence efficiently organizes merchandise. These chrome front fences are proudly made in the USA.


  • Chrome Front Fence for Streater Shelves
  • Pack includes 25 fences
  • Dimensions: 3 x 48 inches
  • Efficiently organizes and separates merchandise
  • 3 inch high wire front fence
  • Enhances retail display
  • Made in USA

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.